Adjustable Compartment Box, 20" W x 12-13/16" L x 2-1/2" H

WESTWARD| Zoro #: G1913231| Mfr #: 2HFR8

$11.92 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
ESD Conductive: No
Number of Removable Dividers: 17
Material: polypropylene
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1913231 Mfr #: 2HFR8
ESD Conductive: NoNumber of Removable Dividers: 17
Material: polypropyleneOutside Length: 12-13/16"
Outside Width: 20"Includes: Translucent Lid and Molded-On Handle
Outside Height: 2-1/2"Number of Compartments: 5 to 22
Color: BlackLatch Color: Clear
Compartment Box Item: Compartment BoxItem: Adjustable Compartment Box
Removable Dividers: YesLatch Type: Double
Country of Origin (subject to change): China

Description

Compartment Box, Number of Compartments 5 to 22, Number of Removable Dividers 17, Outside Height 2-1/2 In., Outside Length 12-13/16 In., Outside Width 20 In., Material Polypropylene, Color Black, Latch Type Double, Latch Color Clear, Includes Translucent Lid and Molded-On Handle, ESD Conductive No, Removable Dividers Yes

Reviews