SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Adjustable Compartment Box, 15" W x 9-7/32" L x 1-7/8" H

WESTWARD| Zoro #: G2117193| Mfr #: 2HFR5

$10.88 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
ESD Conductive: NoNumber of Removable Dividers: 20Material: polypropylene
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2117193 Mfr #: 2HFR5
ESD Conductive: NoNumber of Removable Dividers: 20
Material: polypropyleneOutside Length: 9-7/32"
Outside Width: 15"Includes: Translucent Lid and Molded-On Handle
Outside Height: 1-7/8"Number of Compartments: 4 to 24
Color: clearLatch Color: Clear
Compartment Box Item: Compartment BoxItem: Adjustable Compartment Box
Removable Dividers: YesLatch Type: Double
Country of Origin (subject to change): China

Description

Compartment Box, Number of Compartments 4 to 24, Number of Removable Dividers 20, Outside Height 1-7/8 In., Outside Length 9-7/32 In., Outside Width 15 In., Material Polypropylene, Color Clear, Latch Type Double, Latch Color Clear, Includes Translucent Lid and Molded-On Handle, ESD Conductive No, Removable Dividers Yes

Reviews