DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Adjustable Compartment Box, 15" W x 11-7/32" L x 3-1/2" H

WESTWARD| Zoro #: G0677074| Mfr #: 2HFR2

$17.70 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
ESD Conductive: No
Number of Removable Dividers: 10
Material: polypropylene
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0677074 Mfr #: 2HFR2
ESD Conductive: NoNumber of Removable Dividers: 10
Material: polypropyleneOutside Length: 11-7/32"
Outside Width: 15"Includes: Translucent Lid and Molded-On Handle
Outside Height: 3-1/2"Number of Compartments: 11 to 46
Color: BlackLatch Color: Yellow
Compartment Box Item: Compartment BoxItem: Adjustable Compartment Box
Removable Dividers: YesLatch Type: Double
Country of Origin (subject to change): China

Description

Compartment Box, Number of Compartments 11 to 46, Number of Removable Dividers 10, Outside Height 3-1/2 In., Outside Length 11-7/32 In., Outside Width 15 In., Material Polypropylene, Color Black, Latch Type Double, Latch Color Yellow, Includes Translucent Lid and Molded-On Handle, ESD Conductive No, Removable Dividers Yes

Reviews