Adjustable Spud Wrench, 1-3/4"

WESTWARD| Zoro #: G2385056| Mfr #: 5REA2

$64.59 /ea

This item ships free. Details.Standard ground shipping.
Details:
Wrench Material: Chrome Vanadium Steel
Finish: Black Phosphate
Head Thickness: 3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2385056 Mfr #: 5REA2
Wrench Material: Chrome Vanadium SteelFinish: Black Phosphate
Head Thickness: 3/4"Handle Type: Tapered
Standards: ASME B107.8Item: Adjustable Spud Wrench
Overall Length: 15-3/4"Head Size: 1-3/4"
Offset: NoneNumber of Points: 0
Country of Origin (subject to change): Taiwan

Description

Adjustable Spud Wrench, Number of Points 0, Head Size 1-3/4 In., Overall Length 15-3/4 In., Offset None, Head Thickness 3/4 In., Handle Type Tapered, Wrench Material Chrome Vanadium Steel, Finish Black Phosphate, Standards ASME B107.8

Reviews