Adj. Wrench, 12", 1-1/2" Cap., Chrome

WESTWARD| Zoro #: G1247075| Mfr #: 1NYD1

$22.37 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1247075 Mfr #: 1NYD1
Standards: ASMEFinish: Chrome
Insulated / Uninsulated: UninsulatedNonsparking: No
Material: SteelItem: Adjustable Wrench
Tether Capable: Tether ReadyWrench Handle End Style: Hang Hole
Adjustable Wrench Grip Style: Cushion GripJaw Capacity: 1-1/2"
Overall Length: 12"Wrench Nominal Length: 12"
Features: Proof Torque 7650 lb.Country of Origin (subject to change): China

Product Description

Adjustable Wrench, Uninsulated, Nonsparking No, Wrench Nominal Length 12 In., Overall Length 12 In., Jaw Capacity 1-1/2 In., Steel, Chrome, Adjustable Wrench Grip Style Cushion Grip, Wrench Handle End Style Hang Hole, Tether Ready, Features Proof Torque 7650 lb., Standards ASME

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.