KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Adjusting Tie Rod Tool, 3/4 In

WESTWARD| Zoro #: G1389062| Mfr #: 1MZL7

$8.20 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Adjusting Tool
Type: Tie Rod
Size: 3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1389062 Mfr #: 1MZL7
Item: Adjusting ToolType: Tie Rod
Size: 3/4"Application: Adjusts Most Vehicle Tie Rod/Pitman Arm
For Use With: 1/2" Square Driver RatchetLength (In.): 3-1/2
Material: steelCountry of Origin (subject to change): China

Description

Adjusting Tool, Tie Rod, Size 3/4 In, Length 3 1/2 In, Material Steel, Adjusts Most Vehicle Tie Rod/Pitman Arm, For Use With 1/2 In Square Driver Ratchet

Reviews