PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Adjusting Tool, Tie Rod, Size 7/8 In

WESTWARD| Zoro #: G1143046| Mfr #: 1MZN6

$8.97 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length (In.): 3-3/4Item: Adjusting ToolMaterial: Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1143046 Mfr #: 1MZN6
Length (In.): 3-3/4Item: Adjusting Tool
Material: SteelSize: 7/8"
Application: To Adjust Most Vehicle Tie Rod/Pitman ArmFor Use With: 1/2" Square Driver Ratchet
Includes: -Type: Tie Rod
Country of Origin (subject to change): Taiwan, Province of China

Description

Adjusting Tool, Tie Rod, Size 7/8 In, Length 3 3/4 In, Material Steel, To Adjust Most Vehicle Tie Rod/Pitman Arm, For Use With 1/2 In Square Driver Ratchet

Reviews