Air Cut Off Tool Kit, Lt Duty, 22, 000 rpm

WESTWARD| Zoro #: G1901776| Mfr #: 5ZL30

$73.77 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1901776 Mfr #: 5ZL30
Free Speed: 22, 000 rpmCFM @ Full Load: 24.0
Exhaust: RearAverage CFM @ 15 Second Run Time: 6.00
Arbor Hole: 3/8"HP: 0.5
Min. Hose: 3/8"Lever Type: Safety Lock Off
Max. Wheel Thickness: 1/16"Speed Control: Yes
Wheel Dia.: 3"Required Pressure: 90 PSI
Handle Material: AluminumSpindle Dia.: 3/8
Overall Length: 7-1/4"Air Inlet: 1/4" NPT
Duty: LightVariable Speed: Yes
Guard Material: SteelItem: Air Cut Off Tool Kit
Includes: 8 Cut-off Wheels and Durable Plastic CaseHousing Material: ALuminum
Country of Origin (subject to change): Taiwan

Product Description

Air Cut Off Tool Kit, Light Duty, Free Speed 22,000 rpm, Required Pressure 90 psi, Spindle Dia. 3/8, Wheel Dia. 3 In., Air Inlet 1/4 In. NPT, Average CFM @ 15 Second Run Time 6.00, 24.0 CFM @ Full Load, Overall Length 7-1/4 In., Min. Hose 3/8 In., Max. Wheel Thickness 1/16 In., Arbor Hole 3/8 In., HP 0.5, Exhaust Rear, Handle Material Aluminum, Variable Speed Yes, Speed Control Yes, Lever Type Safety Lock Off, Guard Material Steel, Housing Material Aluminum

Product Reviews

Save 15%. Sign up for Z-mail.