Air Cut Off Tool, Lt Duty, 22k rpm, 24 cfm

WESTWARD| Zoro #: G1237196| Mfr #: 5ZL29

$39.26 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1237196 Mfr #: 5ZL29
Free Speed: 22, 000 rpmGuard Material: Steel
Overall Length: 7-1/4"Arbor Hole: 3/8"
Handle Material: AluminumLever Type: Safety Lock Off
Max. Wheel Thickness: 1/16"Spindle Dia.: 3/8
Min. Hose: 3/8"Variable Speed: Yes
Air Inlet: 1/4" NPTAverage CFM @ 15 Second Run Time: 6.00
HP: 0.5Speed Control: Yes
Wheel Dia.: 3"CFM @ Full Load: 24.0
Exhaust: RearRequired Pressure: 90 psi
Duty: LightItem: Air Cut Off Tool
Includes: (1) Hex Wrench, (1) Open-Ended WrenchCountry of Origin (subject to change): Taiwan

Product Description

Air Cut Off Tool, Light Duty, Free Speed 22, 000 rpm, Required Pressure 90 psi, Spindle Dia. 3/8, Wheel Dia. 3 In., Air Inlet 1/4 In. NPT, Average CFM @ 15 Second Run Time 6.00, 24.0 CFM @ Full Load, Overall Length 7-1/4 In., Min. Hose 3/8 In., Max. Wheel Thickness 1/16 In., Arbor Hole 3/8 In., HP 0.5, Exhaust Rear, Handle Material Aluminum, Variable Speed Yes, Speed Control Yes, Lever Type Safety Lock Off, Guard Material Steel, Includes (1) Hex Wrench, (1) Open-Ended Wrench

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.