Air Die Grndr, Rt Ang, 18krpm, 0.25hp, 14cfm

WESTWARD| Zoro #: G1459701| Mfr #: 5ZL14

$66.65 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1459701 Mfr #: 5ZL14
Throttle: LeverMin. Hose Size: 3/8"
Variable Speed: YesAir Inlet: 1/4" NPT
Item: Air Die GrinderDuty: Light
Required Pressure: 90 psiCollet: 1/8" and 1/4"
Grinder Type: Right AngleFree Speed: 18, 000 rpm
CFM @ Full Load: 14.0Handle Material: ACC
Overall Length: 5"Exhaust: Front
HP: 0.25Average CFM @ 15 Second Run Time: 3.50
Right Angle Length: 2-7/8"Country of Origin (subject to change): Taiwan

Product Description

Air Die Grinder, Duty Light, Grinder Type Right Angle, Free Speed 18, 000 rpm, Average CFM @ 15 Second Run Time 3.50, CFM @ Full Load 14.0, Min. Hose Size 3/8 In., HP 0.25, Exhaust Front, Collet 1/8 In. and 1/4 In., Handle Material ACC, Variable Speed Yes, Overall Length 5 In., Right Angle Length 2-7/8 In., Required Pressure 90 psi, Air Inlet 1/4 In. NPT, Throttle Lever

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.