Air Die Grndr, Strat, 22krpm, 0.5 HP, 22cfm

WESTWARD| Zoro #: G1775383| Mfr #: 5ZL22

$47.19 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1775383 Mfr #: 5ZL22
Throttle: LeverMin. Hose Size: 3/8"
Variable Speed: YesAir Inlet: 1/4" NPT
Item: Air Die GrinderDuty: Light
Required Pressure: 90 psiHandle Material: Aluminum
Overall Length: 6-3/4"Exhaust: Rear
HP: 0.5Average CFM @ 15 Second Run Time: 6.00
Grinder Type: StraightFree Speed: 22, 000 rpm
CFM @ Full Load: 22.0Country of Origin (subject to change): Taiwan

Product Description

Air Die Grinder, Duty Light, Grinder Type Straight, Free Speed 22, 000 rpm, Average CFM @ 15 Second Run Time 6.00, CFM @ Full Load 22.0, Min. Hose Size 3/8 In., HP 0.5, Exhaust Rear, Handle Material Aluminum, Variable Speed Yes, Overall Length 6-3/4 In., Required Pressure 90 psi, Air Inlet 1/4 In. NPT, Throttle Lever

Product Reviews

Save 15%. Sign up for Z-mail.