Air Die Grndr, Strat, 25krpm, 0.25 HP, 14cfm

WESTWARD| Zoro #: G1420291| Mfr #: 5ZL15

$44.28 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1420291 Mfr #: 5ZL15
Throttle: LeverMin. Hose Size: 3/8"
Air Inlet: 1/4" nptItem: Air Die Grinder
Grinder Type: StraightVariable Speed: Yes
Duty: LightRequired Pressure: 90 psi
Free Speed: 25, 000 rpmCFM @ Full Load: 14.0
Handle Material: Aluminum with Composite CoverOverall Length: 5"
Exhaust: FrontAverage CFM @ 15 Second Run Time: 3.50
Country of Origin (subject to change): Taiwan

Product Description

Air Die Grinder, Duty Light, Grinder Type Straight, Free Speed 25,000 rpm, Average CFM @ 15 Second Run Time 3.50, CFM @ Full Load 14.0, Min. Hose Size 3/8 In., HP 0.25, Exhaust Front, Handle Material Aluminum with Composite Cover, Variable Speed Yes, Overall Length 5 In., Required Pressure 90 psi, Air Inlet 1/4 In. NPT, Throttle Lever

Product Reviews

Save 15%. Sign up for Z-mail.