SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Air Foot Clinch Stapler, Stick, 1-1/4 In

WESTWARD| Zoro #: G1088394| Mfr #: 4PMD9

$1147.60 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Collation Type: AdhesiveTool Weight: 85.0 lb.Color: Blue/Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1088394 Mfr #: 4PMD9
Collation Type: AdhesiveTool Weight: 85.0 lb.
Color: Blue/BlackStandards: CE
Crown: 1-1/4"Width: 24"
Plug: 1/4" NPTCFM per Shot: 0.8
Throat Depth: 11-3/4"Housing Material: Metal
For Use With: No. 3A528, 4PME6 StaplesLeg Length: 5/8 and 3/4"
Max. Pressure: 99 psiExhaust: Rear
Length: 33"Item: Air Foot Clinch Stapler
Staple Capacity: 200Duty: Medium
Required Pressure: 78 to 85 psiHeight: 49"
Stapling Position: BottomMagazine Loading: Stick
Country of Origin (subject to change): Taiwan, Province of China

Description

Pneumatic Bottom Carton Stapler, 1 1/4 In Foot Clincher, Length 33 In, Width 24 In, Height 49 In, Throat Depth 11 3/4 In, Leg Length 5/8 & 3/4 In, Crown 1 1/4 In, Color Blue, Staple Capacity 200, Recommended Staples G2917451, G2363216, Material Metal, Air Consumption 0.8 Cu-Ft, Air Pressure 78 to 85 PSI, Standards CE

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews