Air Foot Clinch Stapler, Stick, 1-1/4 In

WESTWARD| Zoro #: G2147826| Mfr #: 4PME1

$1124.80 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: Blue/BlackMagazine Loading: StickMax. Pressure: 99 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2147826 Mfr #: 4PME1
Color: Blue/BlackMagazine Loading: Stick
Max. Pressure: 99 psiStaple Capacity: 200
For Use With: No. 3A528, 4PME6 StaplesTool Weight: 80.0 lb.
Width: 24"Length: 33"
Throat Depth: 11-3/4"CFM per Shot: 0.8
Standards: CEPlug: 1/4" NPT
Height: 49"Item: Air Foot Clinch Stapler
Crown: 1-1/4"Leg Length: 5/8 and 3/4"
Duty: MediumStapling Position: Side
Exhaust: RearHousing Material: Metal
Required Pressure: 78 to 85 psiCollation Type: Adhesive
Country of Origin (subject to change): Taiwan, Province of China

Description

Pneumatic Side Carton Stapler, 1 1/4 In Foot Clincher, Length 33 In, Width 24 In, Height 49 In, Throat Depth 11 3/4 In, Leg Length 5/8 & 3/4 In, Crown 1 1/4 In, Color Blue, Staple Capacity 200, Recommended Staples G2917451, G2363216, Material Metal, Air Consumption 0.8 Cu-Ft, Air Pressure 78 to 85 PSI, Standards CE

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews