Air Grinder, Angle, 11, 000 rpm

WESTWARD| Zoro #: G1717545| Mfr #: 5ZL31

$154.75 /ea

This item ships free. DetailsStandard ground shipping
Details:
CFM @ Full Load: 18.0
Variable Speed: No
Overall Length: 9-3/4"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1717545 Mfr #: 5ZL31
CFM @ Full Load: 18.0Variable Speed: No
Overall Length: 9-3/4"Throttle: Lever
Wheel Dia.: 4"Average CFM @ 15 Second Run Time: 4.50
Air Inlet: 1/4" nptSpindle Size: 3/8"-24
Free Speed: 11,000 rpmMin. Hose Size: 3/8"
Handle Material: AluminumItem: Air Grinder
Duty: LightRequired Pressure: 90 psi
Country of Origin (subject to change): Taiwan

Product Description

Air Angle Grinder, Light Duty, Free Speed 11,000 rpm, Wheel Dia. 4 In., Spindle Size 3/8 In.-24, HP 0.5, Average CFM @ 15 Second Run Time 4.50, CFM @ Full Load 18.0, Air Inlet 1/4 In. NPT, Required Pressure 90 psi, Min. Hose Size 3/8 In., Overall Length 9-3/4 In., Handle Material Aluminum, Variable Speed No, Throttle Lever

Product Reviews