Thumb Button Air Gun, 1-5/16" Extension

WESTWARD| Zoro #: G1584782| Mfr #: 2ZYC4

$11.80 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1584782 Mfr #: 2ZYC4
Output: 90 psiStandards: OSHA 1910.242(B), OSHA 1910.95
Outlet Size: 1/8" (F)NPTAir Consumption: 9 scfm
Color: ChromeApplication: Industrial Cleaning and Drying
Air Gun Product Group: Air GunTrigger: Button
Item: Air GunBody Material: Zinc
Air Gun Body Style: Thumb ButtonAir Gun Inlet Size: 1/4" (F)NPT
Max. dBA: 100Nozzle: Standard Non-Safety
Includes: Rubber TipMax. Inlet Pressure: 150 psi
Overall Length: 2-1/4"Extension Size: 1-5/16"
Nozzle Length: 1-1/4"Country of Origin (subject to change): China

Product Description

Air Gun, Air Gun Body Style Thumb Button, Air Gun Inlet Size 1/4 In. (F)NPT, 1-5/16 In. Extension Size, Button Trigger, Output 90 psi, Max. Inlet Pressure 150 psi, 9 scfm Air Consumption, 1/8 In. (F)NPT Outlet Size, Nozzle Standard Non-Safety, 1-1/4 In. Nozzle Length, Body Material Zinc, Max. dBA 100, Color Chrome, Standards OSHA 1910.242(B), OSHA 1910.95

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
Save 15%. Sign up for Z-mail.