Thumb Button Air Gun, 1/2" Extension

WESTWARD| Zoro #: G0276236| Mfr #: 2ZYC5

$11.16 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Application: Industrial Cleaning and Drying
Color: Chrome
Includes: Safety Tip
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0276236 Mfr #: 2ZYC5
Air Gun Product Group: Air GunAir Consumption: 9 scfm
Output: 90 psiBody Material: Zinc
Item: Air GunColor: Chrome
Application: Industrial Cleaning and DryingAir Gun Body Style: Thumb Button
Air Gun Inlet Size: 1/4" (F)NPTOutlet Size: 1/8" (F)NPT
Trigger: ButtonMax. dBA: 100
Nozzle: SafetyIncludes: Safety Tip
Nozzle Length: 1/2"Max. Inlet Pressure: 150 psi
Standards: OSHA 1910.242(B), OSHA 1910.95Overall Length: 2"
Extension Size: 1/2"Country of Origin (subject to change): China

Product Description

Air Gun, Air Gun Body Style Thumb Button, Air Gun Inlet Size 1/4 In. (F)NPT, 1/2 In. Extension Size, Button Trigger, Output 90 psi, Max. Inlet Pressure 150 psi, 9 scfm Air Consumption, 1/8 In. (F)NPT Outlet Size, Nozzle Safety, 1/2 In. Nozzle Length, Body Material Zinc, Max. dBA 100, Color Chrome, Standards OSHA 1910.242(B), OSHA 1910.95

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews