Pistol Grip Air Gun, 4-1/8" Extension

WESTWARD| Zoro #: G1944634| Mfr #: 2ZYA4

$16.98 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1944634 Mfr #: 2ZYA4
Max. Inlet Pressure: 220 psiBody Material: plastic
Air Consumption: 9 scfmNozzle: Standard Non-Safety
Air Gun Inlet Size: 1/4" (F)NPTAir Gun Product Group: Air Gun
Air Gun Body Style: Pistol GripItem: Air Gun
Outlet Size: 1/8"Output: 90 psi
Standards: OSHA 1910.95Color: Chrome
Application: Industrial Cleaning and DryingTrigger: Lever
Max. dBA: 90Includes: 4" Nozzle
Extension Size: 4-1/8"Nozzle Length: 4"
Overall Length: 10"Country of Origin (subject to change): China

Product Description

Air Gun, Air Gun Body Style Pistol Grip, Air Gun Inlet Size 1/4 In. (F)NPT, 4-1/8 In. Extension Size, Lever Trigger, Output 90 psi, Max. Inlet Pressure 220 psi, 9 scfm Air Consumption, 1/8 In. Outlet Size, Nozzle Standard Non-Safety, 4 In. Nozzle Length, Body Material Plastic, Max. dBA 90, Color Chrome, Standards OSHA 1910.242(B), OSHA 1910.95

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews