Pistol Grip Air Gun, 10-5/8" Extension

WESTWARD| Zoro #: G0877554| Mfr #: 2ZYA5

$25.98 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0877554 Mfr #: 2ZYA5
Output: 90 psiAir Gun Inlet Size: 1/4" (F)NPT
Nozzle: Standard Non-SafetyMax. dBA: 90
Outlet Size: 1/8"Air Consumption: 9 scfm
Color: ChromeStandards: OSHA 1910.242(B), OSHA 1910.95
Air Gun Product Group: Air GunApplication: Industrial Cleaning and Drying
Max. Inlet Pressure: 220 psiAir Gun Body Style: Pistol Grip
Trigger: LeverItem: Air Gun
Body Material: plasticIncludes: 13" Nozzle
Extension Size: 10-5/8"Nozzle Length: 10-1/2"
Overall Length: 16-3/8"Country of Origin (subject to change): China

Product Description

Air Gun, Air Gun Body Style Pistol Grip, Air Gun Inlet Size 1/4 In. (F)NPT, 10-5/8 In. Extension Size, Lever Trigger, Output 90 psi, Max. Inlet Pressure 220 psi, 9 scfm Air Consumption, 1/8 In. Outlet Size, Nozzle Standard Non-Safety, 10-1/2 In. Nozzle Length, Body Material Plastic, Max. dBA 90, Color Chrome, Standards OSHA 1910.242(B), OSHA 1910.95

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
Save 15%. Sign up for Z-mail.