Pistol Grip Air Gun, 18-3/8" Extension

WESTWARD| Zoro #: G2131552| Mfr #: 2ZYA6

$23.86 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2131552 Mfr #: 2ZYA6
Max. dBA: 90Standards: OSHA 1910.242(B), OSHA 1910.95
Air Gun Body Style: Pistol GripNozzle: Standard Non-Safety
Item: Air GunTrigger: Lever
Outlet Size: 1/8"Air Gun Product Group: Air Gun
Body Material: PlasticApplication: Industrial Cleaning and Drying
Color: ChromeMax. Inlet Pressure: 220 psi
Output: 90 psiAir Gun Inlet Size: 1/4" (F)NPT
Air Consumption: 9 scfmIncludes: 20" Nozzle
Extension Size: 18-3/8"Nozzle Length: 20"
Overall Length: 26"Country of Origin (subject to change): China

Product Description

Air Gun, Air Gun Body Style Pistol Grip, Air Gun Inlet Size 1/4 In. (F)NPT, 18-3/8 In. Extension Size, Lever Trigger, Output 90 psi, Max. Inlet Pressure 220 psi, 9 scfm Air Consumption, 1/8 In. Outlet Size, Nozzle Standard Non-Safety, 20 In. Nozzle Length, Body Material Plastic, Max. dBA 90, Color Chrome, Standards OSHA 1910.242(B), OSHA 1910.95

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.