Thumb Lever Air Gun, 24-3/4" Extension

WESTWARD| Zoro #: G1181512| Mfr #: 2ZYC9

$18.04 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1181512 Mfr #: 2ZYC9
Standards: OSHA 1910.242(B), OSHA 1910.95Air Gun Body Style: Thumb Lever
Item: Air GunTrigger: Button
Outlet Size: 1/8" (F)NPTAir Gun Product Group: Air Gun
Body Material: ZincApplication: Industrial Cleaning and Drying
Color: ChromeMax. Inlet Pressure: 220 psi
Output: 90 psiAir Gun Inlet Size: 1/4" (F)NPT
Air Consumption: 9 scfmMax. dBA: 90
Nozzle: SafetyIncludes: Safety Tip
Extension Size: 24-3/4"Nozzle Length: 1/2"
Overall Length: 26"Country of Origin (subject to change): China

Product Description

Air Gun, Air Gun Body Style Thumb Lever, Air Gun Inlet Size 1/4 In. (F)NPT, 24-3/4 In. Extension Size, Button Trigger, Output 90 psi, Max. Inlet Pressure 220 psi, 9 scfm Air Consumption, 1/8 In. (F)NPT Outlet Size, Nozzle Safety, 1/2 In. Nozzle Length, Body Material Zinc, Max. dBA 90, Color Chrome, Standards OSHA 1910.242(B), OSHA 1910.95

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.