Thumb Lever Air Gun with Extension

WESTWARD| Zoro #: G1103487| Mfr #: 2ZYD7

$27.54 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1103487 Mfr #: 2ZYD7
Max. dBA: 85Includes: 24" Angle Swivel
Nozzle Length: 7/8"Standards: OSHA 1910.242(B), OSHA 1910.95
Overall Length: 17-1/2" to 28-1/2"Air Gun Body Style: Thumb Lever
Nozzle: Standard Non-SafetyItem: Air Gun
Trigger: ButtonOutlet Size: 1/8" (F)NPT
Air Gun Product Group: Air GunBody Material: Zinc
Application: Industrial Cleaning and DryingColor: Chrome
Max. Inlet Pressure: 220 psiOutput: 90 psi
Air Gun Inlet Size: 1/4" (F)NPTAir Consumption: 4 scfm
Extension Size: 12-1/2" to 23-1/4"Country of Origin (subject to change): China

Product Description

Air Gun, Air Gun Body Style Thumb Lever, Air Gun Inlet Size 1/4 In. (F)NPT, 12-1/2 In. to 23-1/4 In. Extension Size, Button Trigger, Output 90 psi, Max. Inlet Pressure 220 psi, 4 scfm Air Consumption, 1/8 In. (F)NPT Outlet Size, Nozzle Standard Non-Safety, 7/8 In. Nozzle Length, Body Material Zinc, Max. dBA 85, Color Chrome, Standards OSHA 1910.242(B), OSHA 1910.95

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.