Thumb Button Air Gun, 1-5/16" Extension

WESTWARD| Zoro #: G2443436| Mfr #: 2ZYC1

$14.58 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2443436 Mfr #: 2ZYC1
Item: Air GunAir Gun Inlet Size: 1/4" (F)NPT
Standards: OSHA 1910.242(B), OSHA 1910.95Application: Industrial Cleaning and Drying
Air Gun Body Style: Thumb ButtonBody Material: Zinc
Trigger: ButtonAir Consumption: 9 scfm
Color: ChromeOutput: 90 psi
Air Gun Product Group: Air GunOutlet Size: 1/8" (F)NPT
Max. dBA: 89Nozzle: Standard Non-Safety
Includes: Rubber TipExtension Size: 1-5/16"
Nozzle Length: 1-1/8"Max. Inlet Pressure: 220 psi
Overall Length: 3-1/2"Country of Origin (subject to change): China

Product Description

Air Gun, Air Gun Body Style Thumb Button, Air Gun Inlet Size 1/4 In. (F)NPT, 1-5/16 In. Extension Size, Button Trigger, Output 90 psi, Max. Inlet Pressure 220 psi, 9 scfm Air Consumption, 1/8 In. (F)NPT Outlet Size, Nozzle Standard Non-Safety, 1-1/8 In. Nozzle Length, Body Material Zinc, Max. dBA 89, Color Chrome, Standards OSHA 1910.242(B), OSHA 1910.95

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
Save 15%. Sign up for Z-mail.