JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Thumb Lever Air Gun, 36" Extension

WESTWARD| Zoro #: G0367604| Mfr #: 2ZYD1

$20.92 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0367604 Mfr #: 2ZYD1
Air Gun Inlet Size: 1/4" (F)NPTAir Gun Body Style: Thumb Lever
Max. Inlet Pressure: 220 psiOutlet Size: 1/8" (F)NPT
Body Material: ZincItem: Air Gun
Application: Industrial Cleaning and DryingOutput: 90 psi
Air Gun Product Group: Air GunAir Consumption: 9 scfm
Color: ChromeTrigger: Button
Max. dBA: 90Nozzle: Safety
Includes: Safety TipExtension Size: 36"
Nozzle Length: 1/2"Standards: OSHA 1910.242(B), OSHA 1910.95
Overall Length: 38"Country of Origin (subject to change): China

Product Description

Air Gun, Air Gun Body Style Thumb Lever, Air Gun Inlet Size 1/4 In. (F)NPT, 36 In. Extension Size, Button Trigger, Output 90 psi, Max. Inlet Pressure 220 psi, 9 scfm Air Consumption, 1/8 In. (F)NPT Outlet Size, Nozzle Safety, 1/2 In. Nozzle Length, Body Material Zinc, Max. dBA 90, Color Chrome, Standards OSHA 1910.242(B), OSHA 1910.95

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.