20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Thumb Lever Air Gun, 1-1/2" Extension

WESTWARD| Zoro #: G2370462| Mfr #: 2ZYC3

$16.06 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2370462 Mfr #: 2ZYC3
Standards: OSHA 1910.242(B), OSHA 1910.95Air Gun Body Style: Thumb Lever
Item: Air GunOutlet Size: 1/8" (F)NPT
Air Gun Product Group: Air GunApplication: Industrial Cleaning and Drying
Output: 90 psiAir Gun Inlet Size: 1/4" (F)NPT
Color: ChromeItem: Air Gun
Body Material: Zinc BrassMax. dBA: 100
Nozzle: SafetyIncludes: Brass Tip
Nozzle Length: 1-1/2"Max. Inlet Pressure: 220 psi
Air Consumption: 15 scfmTrigger: Button
Overall Length: 5-1/4"Extension Size: 1-1/2"
Country of Origin (subject to change): China

Product Description

Air Gun, Air Gun Body Style Thumb Lever, Air Gun Inlet Size 1/4 In. (F)NPT, 1-1/2 In. Extension Size, Button Trigger, Output 90 psi, Max. Inlet Pressure 220 psi, 15 scfm Air Consumption, 1/8 In. (F)NPT Outlet Size, Nozzle Safety, 1-1/2 In. Nozzle Length, Body Material Zinc Brass, Max. dBA 100, Color Chrome, Standards OSHA 1910.242(B), OSHA 1910.95

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.