Shop Alternate Products
This Product is Discontinued
Westward
Thumb Lever Air Gun, 4-1/4" Extension (Discontinued)
Mfr # 2ZYC6
Zoro # G1555407
This Product is Discontinued
Key Features
- Air Gun Body Style Thumb Lever
- Body Material Zinc
- Application Industrial Cleaning and Drying
- Outlet Size 1/8" (F)NPT
- Includes Zinc Body, Brass Tip, Steel Brush