Lever Handle Air Gun Kit

WESTWARD| Zoro #: G1511501| Mfr #: 6MR55

$33.04 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1511501 Mfr #: 6MR55
Air Gun Product Group: Air Gun KitIncludes: Plastic and Metal Air Gun with Quick-Change Adapter, Safety Booster Tip, 1/4" Industrial Male Plug, Inflating Tip, Siphon Tip, Plastic Tip, Rubber Tip, 2" Needle Tip, 3" Needle Tip, 4" Needle Tip, 6" Safety Extension Nozzle, Blow-Molded Case, Bottom of Form, Top of Form
Item: Air Gun KitAir Gun Body Style: Lever Handle
Country of Origin (subject to change): China

Product Description

Air Gun Kit, Air Gun Body Style Lever Handle

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.