Pistol Grip Air Gun Kit, 3" Extension

WESTWARD| Zoro #: G1368053| Mfr #: 2ZYD4

$10.51 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1368053 Mfr #: 2ZYD4
Item: Air Gun KitAir Consumption: 9 scfm
Air Gun Inlet Size: 1/4" (F)NPTColor: Chrome
Air Gun Product Group: Air Gun KitOutput: 90 psi
Outlet Size: 1/8" (F)NPTApplication: Industrial Cleaning and Drying
Includes: Air Gun, Air Screen Tip, Safety Booster Tip, 3" Nylon TipItem: Air Gun Kit
Body Material: plasticMax. dBA: 92
Nozzle: VariousExtension Size: 3"
Air Gun Body Style: Pistol GripNozzle Length: 1/2"
Max. Inlet Pressure: 150 psiTrigger: Lever
Overall Length: 6-9/64"Country of Origin (subject to change): China

Product Description

Air Gun Kit, Air Gun Body Style Pistol Grip, Air Gun Inlet Size 1/4 In. (F)NPT, 3 In. Extension Size, Lever Trigger, Output 90 psi, Max. Inlet Pressure 150 psi, 9 scfm Air Consumption, 1/8 In. (F)NPT Outlet Size, Nozzle Various, 1/2 In. Nozzle Length, Body Material Plastic, Max. dBA 92, Color Chrome

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.