Thumb Lever Air Gun Kit, 3" Extension

WESTWARD| Zoro #: G2455415| Mfr #: 2ZYD3

$26.13 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2455415 Mfr #: 2ZYD3
Item: Air Gun KitAir Gun Product Group: Air Gun Kit
Color: ChromeOutput: 90 psi
Air Gun Inlet Size: 1/4" (F)NPTAir Consumption: 9 scfm
Outlet Size: 1/8" (F)NPTApplication: Industrial Cleaning and Drying
Includes: Air Gun, Steel Tip, Safety Tip, Adjustable Tip, Rubber Tip, Air Screen Tip, Safety Booster Tip, 3" Nylon TipItem: Air Gun Kit
Body Material: ZincMax. dBA: 92
Nozzle: SafetyStandards: OSHA 1910.242(B), OSHA 1910.95
Extension Size: 3"Air Gun Body Style: Thumb Lever
Nozzle Length: 1/2"Max. Inlet Pressure: 220 psi
Trigger: ButtonOverall Length: 3-45/64"
Country of Origin (subject to change): China

Product Description

Air Gun Kit, Air Gun Body Style Thumb Lever, Air Gun Inlet Size 1/4 In. (F)NPT, 3 In. Extension Size, Button Trigger, Output 90 psi, Max. Inlet Pressure 220 psi, 9 scfm Air Consumption, 1/8 In. (F)NPT Outlet Size, Nozzle Safety, 1/2 In. Nozzle Length, Body Material Zinc, Max. dBA 92, Color Chrome, Standards OSHA 1910.242(B), OSHA 1910.95

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.