Thumb Lever Air Gun, 5/8" Extension

WESTWARD| Zoro #: G1429732| Mfr #: 2ZYE2

$10.83 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1429732 Mfr #: 2ZYE2
Standards: OSHA 1910.242(B), OSHA 1910.95Air Gun Body Style: Thumb Lever
Item: Air GunOutlet Size: 1/8" (F)NPT
Air Gun Product Group: Air GunApplication: Industrial Cleaning and Drying
Output: 90 psiAir Gun Inlet Size: 1/4" (F)NPT
Color: ZincItem: Air Gun
Body Material: ZincMax. dBA: 90
Nozzle: Standard, Non-SafetyIncludes: Brass Tip
Overall Length: 2-7/8"Extension Size: 5/8"
Nozzle Length: 3/4"Max. Inlet Pressure: 160 psi
Air Consumption: 8 scfmTrigger: Button
Country of Origin (subject to change): China

Product Description

Air Gun, Air Gun Body Style Thumb Lever, Air Gun Inlet Size 1/4 In. (F)NPT, 5/8 In. Extension Size, Button Trigger, Output 90 psi, Max. Inlet Pressure 160 psi, 8 scfm Air Consumption, 1/8 In. (F)NPT Outlet Size, Nozzle Standard, Non-Safety, 3/4 In. Nozzle Length, Body Material Zinc, Max. dBA 90, Color Zinc, Standards OSHA 1910.242(B), OSHA 1910.95

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.