Air Hammer Kit, 22 CFM

WESTWARD| Zoro #: G0336847| Mfr #: 5ZL25

$63.74 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0336847 Mfr #: 5ZL25
Includes: Hammer, 4 Chisels and Plastic CaseBlows per Minute: 5000
Overall Length: 5-1/2"CFM @ Full Load: 22.0
Shank Type: RoundStroke Length: 1-5/8"
Shank Size: 0.401"Air Inlet: 1/4"
Average CFM @ 15 Second Run Time: 5.50Item: Air Hammer
Min. Hose: 3/8"Required Pressure: 90 psi
Handle Type: PistolDuty: Light
Country of Origin (subject to change): Taiwan

Product Description

Air Hammer, Light, Shank Size 0.401 In., Round Shank Type, 5000 Blows per Minute, Stroke Length 1-5/8 In., Average CFM @ 15 Second Run Time 5.50, 22.0 CFM @ Full Load, Air Inlet 1/4 In., Min. Hose 3/8 In., Overall Length 5-1/2 In., Required Pressure 90 psi, Pistol Handle Type, Includes Hammer, 4 Chisels and Plastic Case

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.