HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Air Hand Clinch Stapler, Roll, 1-1/4 In

WESTWARD| Zoro #: G0744231| Mfr #: 4PMD3

$438.60 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 4-1/2"
Required Pressure: 70 to 99 psi
For Use With: No. 3A530, 4PMF1 Staples
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0744231 Mfr #: 4PMD3
Width: 4-1/2"Required Pressure: 70 to 99 psi
For Use With: No. 3A530, 4PMF1 StaplesHousing Material: Metal
Duty: MediumCrown: 1-1/4"
Collation Type: TapeStaple Capacity: 1000
Stapling Position: BottomExhaust: Rear
Tool Weight: 6.3 lb.Plug: 1/4" NPT
Standards: CEColor: Blue/Black
Length: 9-1/4"Max. Pressure: 99 psi
Height: 9"Item: Air Hand Clinch Stapler
Magazine Loading: RollLeg Length: 5/8 and 3/4"
CFM per Shot: 2.4Country of Origin (subject to change): Taiwan, Province of China

Description

Air Hand Clinch Stapler, Medium, Stapling Position Bottom, Magazine Loading Roll, Staple Capacity 1000, Collation Type Tape, Crown 1-1/4 In., Leg Length 5/8 and 3/4 In., Length 9-1/4 In., Width 4-1/2 In., Height 9 In., Tool Weight 6.3 lb., Required Pressure 70 to 99 psi, Max. Pressure 99 psi, CFM per Shot 2.4, Plug 1/4 In. NPT, Exhaust Rear, Housing Material Metal, Color Blue/Black, For Use With No. 3A530, 4PMF1 Staples, Standards CE, Includes -

Reviews