TAX DAY DEALS! 10% OFF $125+ // 15% OFF $175+ // 20% OFF $250ENTER CODE: TAXDAYDEALAPR. 17–19SEE EXCLUSIONS

Air Hand Clinch Stapler, Stick, 1-1/4 In

WESTWARD| Zoro #: G0927272| Mfr #: 4PMD1

$370.60 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 4-1/2"Required Pressure: 70 to 99 psiFor Use With: No. 3A528, 4PME6 Staples
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0927272 Mfr #: 4PMD1
Width: 4-1/2"Required Pressure: 70 to 99 psi
For Use With: No. 3A528, 4PME6 StaplesHousing Material: Metal
Duty: MediumCrown: 1-1/4"
Collation Type: AdhesiveStaple Capacity: 100
Stapling Position: BottomExhaust: Rear
Tool Weight: 5.7 lb.Plug: 1/4" NPT
Standards: CEColor: Blue/Black
Length: 16-1/4"Max. Pressure: 99 psi
Height: 8-3/4"Item: Air Hand Clinch Stapler
Magazine Loading: StickLeg Length: 5/8 and 3/4"
CFM per Shot: 2.4Country of Origin (subject to change): Taiwan, Province of China

Description

Pneumatic Stapler, 1 1/4 In Hand Clincher, Length 16 1/4 In, Width 4 1/2 In, Height 8 3/4 In, Leg Length 5/8 & 3/4 In, Crown 1 1/4 In, Color Blue, Staple Capacity 100, Recommended Staples G2917451, G2363216, Material Metal, Air Consumption 2.4 Cu-Ft, Air Pressure 70 to 99 PSI, Standards CE

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews