BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Air Hand Clinch Stapler, Stick, 1-3/8 In

WESTWARD| Zoro #: G1345181| Mfr #: 4PMD2

$414.19 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Required Pressure: 70 to 99 psiStaple Capacity: 100Tool Weight: 5.7 lb.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1345181 Mfr #: 4PMD2
Required Pressure: 70 to 99 psiStaple Capacity: 100
Tool Weight: 5.7 lb.CFM per Shot: 2.4
Stapling Position: BottomPlug: 1/4" NPT
Standards: CEDuty: Heavy
Item: Air Hand Clinch StaplerLeg Length: 5/8 and 3/4"
Length: 16-1/4"Color: Blue/Black
Width: 4-1/2"Collation Type: Adhesive
Crown: 1-3/8"Exhaust: Rear
For Use With: No. 3A529, 4PME7 StaplesHeight: 8-3/4"
Housing Material: MetalMagazine Loading: Stick
Max. Pressure: 99 psiCountry of Origin (subject to change): Taiwan, Province of China

Description

Pneumatic Stapler, 1 3/8 In Hand Clincher, Length 16 1/4 In, Width 4 1/2 In, Height 8 3/4 In, Leg Length 5/8 & 3/4 In, Crown 1 3/8 In, Color Blue, Staple Capacity 100, Recommended Staples G3460125, G2085562, Material Metal, Air Consumption 2.4 Cu-Ft, Air Pressure 70 to 99 PSI, Standards CE

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews