DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Air Impact Wrench, 1/2 In. Dr., 7000 rpm

WESTWARD| Zoro #: G2141842| Mfr #: 5ZL12

$72.21 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Min. Hose Size: 3/8"
Torque Range: 60 to 200 ft.-lb.
Max. Bolt Capacity: 1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2141842 Mfr #: 5ZL12
Min. Hose Size: 3/8"Torque Range: 60 to 200 ft.-lb.
Max. Bolt Capacity: 1/2"Overall Length: 7"
Duty: LightAnvil: Standard
CFM @ Full Load: 24.9Style: Pistol Grip
Average CFM @ 15 Second Run Time: 5.10Item: Air Impact Wrench
Features: Multi Step Power RegulatorSquare Drive Size: 1/2"
Air Inlet: 1/4" NPTFree Speed: 7000 rpm
Retainer Type: O-RingHandle Material: Rubber
Tool Weight: 4.8 lb.Max. Torque: 250 ft.-lb.
Required Pressure: 90 PSICountry of Origin (subject to change): Taiwan, Province of China

Description

Air Impact Wrench, Light Duty, Standard Anvil, Square Drive Size 1/2 In., Max. Bolt Capacity 1/2 In., Torque Range 60 to 200 ft.-lb., Max. Torque 250 ft.-lb., 5.10 Average CFM @ 15 Second Run Time, 24.9 CFM @ Full Load, Free Speed 7000 rpm, Retainer Type O-Ring, Style Pistol Grip, Required Pressure 90 psi, Air Inlet 1/4 In. NPT, Min. Hose Size 3/8 In., Overall Length 7 In., Handle Material Rubber, Tool Weight 4.8 lb.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews