KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Air Plier-Type Stapler, Stick, 1/2 In

WESTWARD| Zoro #: G0552666| Mfr #: 4PME5

$633.08 /ea

This item ships free. Details.Standard ground shipping.
Details:
Color: Blue/Black
Tool Weight: 6.6 lb.
Stapling Position: Bottom
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0552666 Mfr #: 4PME5
Color: Blue/BlackTool Weight: 6.6 lb.
Stapling Position: BottomExhaust: Rear
Duty: LightCFM per Shot: 1.75
Magazine Loading: StickThroat Depth: 5-1/2"
Housing Material: MetalStaple Capacity: 110
Plug: 1/4" NPTItem: Air Plier-Type Stapler
Required Pressure: 36 to 55 psiWidth: 2-1/4"
Crown: 1/2"Height: 9-3/8"
Max. Pressure: 99 psiStandards: CE
Collation Type: AdhesiveFor Use With: No. 4PMG6, 4PMG7, 4PMG8, 5VN69, 5VN70 Staples
Leg Length: 3/8 to 5/8"Length: 14-1/2"
Country of Origin (subject to change): Taiwan, Province of China

Description

Pneumatic Stapling Plier, Length 14 1/2 In, Width 2 1/4 In, Height 9 3/8 In, Throat Depth 5 1/2 In, Leg Length 3/8, 1/2 & 5/8 In, Crown 1/2 In, Color Blue, Staple Capacity 110, Recommended Staples G1898136, G2819896, G1968976, G2908324, G2473791, Material Metal, Air Consumption 1.75 Cu-Ft, Air Pressure 36 to 55 PSI, Standards CE

Reviews