Air Screwdriver, 20 to 40 in.-lb.

WESTWARD| Zoro #: G0662295| Mfr #: 3BE27

$178.83 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0662295 Mfr #: 3BE27
Includes: Lift Bail for Use with Tool BalancersTorque Range Soft Draw: 20 to 40 in.-lb.
Overall Length: 9-1/4"CFM @ Full Load: 12.0
Min. Hose Size: 3/8"Hex Bit: 1/4"
Throttle Type: LeverAir Inlet: 1/4" NPT
Average CFM @ 15 Second Run Time: 3.00Item: Air Screwdriver
Operation: ReversibleClutch Type: Adjustable Cushion
Free Speed: 1800 rpmRequired Pressure: 90 PSI
Handle Type: InlineDuty: General
Country of Origin (subject to change): Taiwan

Product Description

Air Screwdriver, General Duty, Clutch Type Adjustable Cushion, Torque Range Soft Draw 20 to 40 in.-lb., Free Speed 1800 rpm, Inline Handle Type, Lever Throttle Type, 3.00 Average CFM @ 15 Second Run Time, 12.0 CFM @ Full Load, Air Inlet 1/4 In. NPT, Required Pressure 90 psi, Min. Hose Size 3/8 In., Overall Length 9-1/4 In., Hex Bit 1/4 In., Reversible Operation, Includes Lift Bail for Use with Tool Balancers

Product Reviews

Save 15%. Sign up for Z-mail.