KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Aircraft Drill, 11/32x6 In, HSS, Blk Oxide

WESTWARD| Zoro #: G1473306| Mfr #: 5TVJ7

$10.74 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Extra Long Drill Bit
Material: High Speed Steel
List Number: 912CAT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1473306 Mfr #: 5TVJ7
Item: Extra Long Drill BitMaterial: High Speed Steel
List Number: 912CATDecimal Equivalent: 0.3438
Overall Length: 6"Flute Length: 3-7/16"
Dimension Type: Fractional InchPoint Angle: 135 Degrees
Coolant Through: NoPoint Type: Split point
Drill Bit Grouping: Drill BitShank Dia.: 11/32"
Size: 11/32"Application: Tool Steels, Carbon Steel, Plastic, Cast Iron
Cutting Direction: Right HandGrade: Heavy Duty
Finish: Black OxideCountry of Origin (subject to change): China

Description

Extra Long Drill Bit, Fractional Inch, Size 11/32 In., Decimal Equivalent 0.3438, Point Angle 135 Degrees , Material High Speed Steel, Finish Black Oxide, Coolant Through No, Grade Heavy Duty, Overall Length 6 In., Cutting Direction Right Hand, Shank Dia. 11/32 In., Flute Length 3-7/16 In., Point Type Split Point, List Number 912CAT, Tool Steels, Carbon Steel, Plastic, Cast Iron

Reviews