KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Aircraft Drill, 1/16x12 In, HSS, Blk Oxide

WESTWARD| Zoro #: G2399747| Mfr #: 5TVK3

$7.09 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Decimal Equivalent: 0.0625
Material: High Speed Steel
Overall Length: 12"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2399747 Mfr #: 5TVK3
Decimal Equivalent: 0.0625Material: High Speed Steel
Overall Length: 12"Cutting Direction: Right Hand
Grade: Heavy DutyApplication: Tool Steels, Carbon Steel, Plastic, Cast Iron
Flute Length: 7/8"Finish: Black Oxide
Shank Dia.: 1/16"Point Angle: 135 Degrees
List Number: 912CATSize: 1/16"
Point Type: Split pointDimension Type: Fractional Inch
Coolant Through: NoDrill Bit Grouping: Drill Bit
Country of Origin (subject to change): China

Description

Extra Long Drill Bit, Fractional Inch, Size 1/16 In., Decimal Equivalent 0.0625, Point Angle 135 Degrees , Material High Speed Steel, Finish Black Oxide, Coolant Through No, Grade Heavy Duty, Overall Length 12 In., Cutting Direction Right Hand, Shank Dia. 1/16 In., Flute Length 7/8 In., Point Type Split Point, List Number 912CAT, Tool Steels, Carbon Steel, Plastic, Cast Iron

Reviews