KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Aircraft Drill, 15/32x12 In, Blk Oxide

WESTWARD| Zoro #: G1504011| Mfr #: 5TVL6

$21.06 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flute Length: 4-5/16"
Item: Extra Long Drill Bit
Cutting Direction: Right Hand
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1504011 Mfr #: 5TVL6
Flute Length: 4-5/16"Item: Extra Long Drill Bit
Cutting Direction: Right HandPoint Type: Split point
Material: High Speed SteelDrill Bit Grouping: Drill Bit
Decimal Equivalent: 0.4688Coolant Through: No
List Number: 907Overall Length: 12"
Application: Tool Steels, Carbon Steel, Plastic, Cast IronShank Dia.: 15/32"
Point Angle: 135 DegreesSize: 15/32"
Finish: Black OxideGrade: Heavy Duty
Dimension Type: Fractional InchCountry of Origin (subject to change): China

Description

Extra Long Drill Bit, Fractional Inch, Size 15/32 In., Decimal Equivalent 0.4688, Point Angle 135 Degrees , Material High Speed Steel, Finish Black Oxide, Coolant Through No, Grade Heavy Duty, Overall Length 12 In., Cutting Direction Right Hand, Shank Dia. 15/32 In., Flute Length 4-5/16 In., Point Type Split Point, List Number 907, Tool Steels, Carbon Steel, Plastic, Cast Iron

Reviews