KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Aircraft Drill, 15/32x6 In, HSS, Blk Oxide

WESTWARD| Zoro #: G2406442| Mfr #: 5TVK1

$16.58 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Decimal Equivalent: 0.4688
Item: Extra Long Drill Bit
Point Type: Split point
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2406442 Mfr #: 5TVK1
Decimal Equivalent: 0.4688Item: Extra Long Drill Bit
Point Type: Split pointMaterial: High Speed Steel
Shank Dia.: 15/32"Flute Length: 4-5/16"
Coolant Through: NoGrade: Heavy Duty
Overall Length: 6"Application: Tool Steels, Carbon Steel, Plastic, Cast Iron
Finish: Black OxideDrill Bit Grouping: Drill Bit
Size: 15/32"Dimension Type: Fractional Inch
List Number: 912CATCutting Direction: Right Hand
Point Angle: 135 DegreesCountry of Origin (subject to change): China

Description

Extra Long Drill Bit, Fractional Inch, Size 15/32 In., Decimal Equivalent 0.4688, Point Angle 135 Degrees , Material High Speed Steel, Finish Black Oxide, Coolant Through No, Grade Heavy Duty, Overall Length 6 In., Cutting Direction Right Hand, Shank Dia. 15/32 In., Flute Length 4-5/16 In., Point Type Split Point, List Number 912CAT, Tool Steels, Carbon Steel, Plastic, Cast Iron

Reviews