Aircraft Drill, 3/32x12 In, HSS, Blk Oxide

WESTWARD| Zoro #: G1936304| Mfr #: 5TVK4

$6.38 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Decimal Equivalent: 0.0938
Item: Extra Long Drill Bit
Point Type: Split point
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1936304 Mfr #: 5TVK4
Decimal Equivalent: 0.0938Item: Extra Long Drill Bit
Point Type: Split pointMaterial: High Speed Steel
Shank Dia.: 3/32"Flute Length: 1-1/4"
Coolant Through: NoGrade: Heavy Duty
Overall Length: 12"Application: Tool Steels, Carbon Steel, Plastic, Cast Iron
Finish: Black OxideDrill Bit Grouping: Drill Bit
Size: 3/32"Dimension Type: Fractional Inch
List Number: 912CATCutting Direction: Right Hand
Point Angle: 135 DegreesCountry of Origin (subject to change): China

Description

Extra Long Drill Bit, Fractional Inch, Size 3/32 In., Decimal Equivalent 0.0938, Point Angle 135 Degrees , Material High Speed Steel, Finish Black Oxide, Coolant Through No, Grade Heavy Duty, Overall Length 12 In., Cutting Direction Right Hand, Shank Dia. 3/32 In., Flute Length 1-1/4 In., Point Type Split Point, List Number 912CAT, Tool Steels, Carbon Steel, Plastic, Cast Iron

Reviews