KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Aircraft Drill, 3/8x6 In, HSS, Blk Oxide

WESTWARD| Zoro #: G1726435| Mfr #: 5TVJ8

$11.58 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flute Length: 3-5/8"
Item: Extra Long Drill Bit
Cutting Direction: Right Hand
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1726435 Mfr #: 5TVJ8
Flute Length: 3-5/8"Item: Extra Long Drill Bit
Cutting Direction: Right HandPoint Type: Split point
Material: High Speed SteelDrill Bit Grouping: Drill Bit
Decimal Equivalent: 0.3750Coolant Through: No
List Number: 912CATOverall Length: 6"
Application: Tool Steels, Carbon Steel, Plastic, Cast IronShank Dia.: 3/8"
Point Angle: 135 DegreesSize: 3/8"
Finish: Black OxideGrade: Heavy Duty
Dimension Type: Fractional InchCountry of Origin (subject to change): China

Description

Extra Long Drill Bit, Fractional Inch, Size 3/8 In., Decimal Equivalent 0.3750, Point Angle 135 Degrees , Material High Speed Steel, Finish Black Oxide, Coolant Through No, Grade Heavy Duty, Overall Length 6 In., Cutting Direction Right Hand, Shank Dia. 3/8 In., Flute Length 3-5/8 In., Point Type Split Point, List Number 912CAT, Tool Steels, Carbon Steel, Plastic, Cast Iron

Reviews