KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Aircraft Drill, 5/32x12 In, HSS, Blk Oxide

WESTWARD| Zoro #: G1717852| Mfr #: 5TVK6

$5.71 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cutting Direction: Right Hand
Overall Length: 12"
Point Type: Split point
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1717852 Mfr #: 5TVK6
Cutting Direction: Right HandOverall Length: 12"
Point Type: Split pointShank Dia.: 5/32"
List Number: 912CATFinish: Black Oxide
Grade: Heavy DutyItem: Extra Long Drill Bit
Decimal Equivalent: 0.1562Size: 5/32"
Application: Tool Steels, Carbon Steel, Plastic, Cast IronDimension Type: Fractional Inch
Flute Length: 2"Point Angle: 135 Degrees
Coolant Through: NoDrill Bit Grouping: Drill Bit
Material: High Speed SteelCountry of Origin (subject to change): China

Description

Extra Long Drill Bit, Fractional Inch, Drill Bit Size 5/32 In., Decimal Equivalent 0.1562, Drill Bit Point Angle 135 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black Oxide, Coolant Through No, Overall Length 12 In., Flute Length 2 In., Cutting Direction Right Hand, Grade Heavy Duty, Shank Dia. 5/32 In., Point Type Split Point, List Number 912CAT, Tool Steels, Carbon Steel, Plastic, Cast Iron

Reviews