KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Aircraft Drill, 5/32x6 In, HSS, Blk Oxide

WESTWARD| Zoro #: G0882156| Mfr #: 5TVJ1

$2.79 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Decimal Equivalent: 0.1562
Material: High Speed Steel
Overall Length: 6"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0882156 Mfr #: 5TVJ1
Decimal Equivalent: 0.1562Material: High Speed Steel
Overall Length: 6"Cutting Direction: Right Hand
Grade: Heavy DutyApplication: Tool Steels, Carbon Steel, Plastic, Cast Iron
Flute Length: 2"Finish: Black Oxide
Shank Dia.: 5/32"Point Angle: 135 Degrees
List Number: 502Size: 5/32"
Point Type: Split pointDimension Type: Fractional Inch
Coolant Through: NoDrill Bit Grouping: Drill Bit
Country of Origin (subject to change): China

Description

Extra Long Drill Bit, Fractional Inch, Size 5/32 In., Decimal Equivalent 0.1562, Point Angle 135 Degrees , Material High Speed Steel, Finish Black Oxide, Coolant Through No, Grade Heavy Duty, Overall Length 6 In., Cutting Direction Right Hand, Shank Dia. 5/32 In., Flute Length 2 In., Point Type Split Point, List Number 502, Tool Steels, Carbon Steel, Plastic, Cast Iron

Reviews