KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Aircraft Drill, 9/32x12 In, HSS, Blk Oxide

WESTWARD| Zoro #: G0846115| Mfr #: 5TVL0

$10.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cutting Direction: Right Hand
Overall Length: 12"
Point Type: Split point
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0846115 Mfr #: 5TVL0
Cutting Direction: Right HandOverall Length: 12"
Point Type: Split pointShank Dia.: 9/32"
List Number: 907Finish: Black Oxide
Grade: Heavy DutyItem: Extra Long Drill Bit
Decimal Equivalent: 0.2812Size: 9/32"
Application: Tool Steels, Carbon Steel, Plastic, Cast IronDimension Type: Fractional Inch
Flute Length: 2-15/16"Point Angle: 135 Degrees
Coolant Through: NoDrill Bit Grouping: Drill Bit
Material: High Speed SteelCountry of Origin (subject to change): China

Description

Extra Long Drill Bit, Fractional Inch, Size 9/32 In., Decimal Equivalent 0.2812, Point Angle 135 Degrees , Material High Speed Steel, Finish Black Oxide, Coolant Through No, Grade Heavy Duty, Overall Length 12 In., Cutting Direction Right Hand, Shank Dia. 9/32 In., Flute Length 2-15/16 In., Point Type Split Point, List Number 907, Tool Steels, Carbon Steel, Plastic, Cast Iron

Reviews