Westward
22/35 Tons Air/Hydraulic Axle Jack 19-5/8" Max. Lifting H., 8-1/8" Min. Lifting H
Mfr # 5M459
Zoro # G1441002
Free Shipping & Returns
$973.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lifting Height Min. 8-1/8"
- Application General
- Lifting Capacity 22/35 Tons
- Handle Length 40 7/8 in
- Lifting Height Max. 19-5/8"
Explore More Products
- WESTWARD 30 Tons Air/Hydraulic Service Jack 18" Max. Lifting H., 11-1/8" Min. Lifting H 13X031
- WESTWARD 22 Tons Air/Hydraulic Service Jack 19-1/4" Max. Lifting H., 9-3/4" Min. Lifting H 3W929
- WESTWARD 2-1/2 Tons Hydraulic Service Jack 19-1/4" Max. Lifting H. 32EY95
- WESTWARD 3-1/2 Tons Hydraulic Service Jack 21-5/8" Max. Lifting H., 4" Min. Lifting H 13X032
- WESTWARD 2 Tons Service Jack 20" Max. Lifting H., 4-3/8" Min. Lifting H 34NK71
- WESTWARD 10 Tons Hydraulic Service Jack 27-1/8" Max. Lifting H., 7-1/8" Min. Lifting H 1ZKX5
- WESTWARD 5 Tons Air/Hydraulic Service Jack 7" Max. Lifting H., 27" Min. Lifting H 5M456
- OMEGALIFT Service Jack, Long Chassis5 tons 22050C
- GRAY 20000 lb. Air Operated End Lift 50" Max. Lifting H., 14" Min. Lifting H KL-20
- STROMBERG CARLSON (SINGLE JACK)SCISSOR JACK 24IN 5000 LB RATING JSC-24-IND
- K-TOOL INTERNATIONAL Aluminum Racing Jack, 1.5Ton, Color: Red KTI63094
- Westward Floor Jacks