SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Angled Rigid Extension

WESTWARD| Zoro #: G2342961| Mfr #: 5TCV6

$24.10 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
For Use With: Oil Control GunsExtension Type: Angled, RigidInlet (In.): 1/2" (F)NPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2342961 Mfr #: 5TCV6
For Use With: Oil Control GunsExtension Type: Angled, Rigid
Inlet (In.): 1/2" (F)NPTItem: Angled Rigid Extension
Includes: Non Drip NozzleMax. Pressure (PSI): 2000
Outlet (In.): NozzleCountry of Origin (subject to change): China

Description

Angled Rigid Extension, 9.75 In., Max. Pressure (PSI) 2000, Inlet 1/2 In. (F)NPT, Outlet Nozzle, Extension Type Angled, Rigid, For Use With Oil Control Guns, Includes Non Drip Nozzle

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews