SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Antifreeze Tester, Temp Compensating

WESTWARD| Zoro #: G1147937| Mfr #: 1DXL8

$6.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Antifreeze TesterUsed For: All VehiclesApplication: Used To Test All Ethylene Glycol Permanent Solutions In Order To Determine The Degree Of Coolant Protection, It Also Comes With An Extra Long Tip For Greater Reach To Draw Solution
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1147937 Mfr #: 1DXL8
Item: Antifreeze TesterUsed For: All Vehicles
Application: Used To Test All Ethylene Glycol Permanent Solutions In Order To Determine The Degree Of Coolant Protection, It Also Comes With An Extra Long Tip For Greater Reach To Draw SolutionIncludes: Built In Thermometer, Complete With Acid Proof Scale
Type: Temperature Compensating GlassOperating Range: -37 Degrees F to 129 Degrees F
Country of Origin (subject to change): Taiwan, Province of China

Description

Antifreeze Tester, Temperature Compensating Glass, Used For All Vehicles, Operating Range -37 Degrees F to 129 Degrees F, Application Used To Test All Ethylene Glycol Permanent Solutions In Order To Determine The Degree Of Coolant Protection, It Also Comes With An Extra Long Tip For Greater Reach To Draw Solution, Includes Built In Thermometer, Complete With Acid Proof Scale

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews