Anvil Pruner, 2 In.L, Steel, 5/8 In.

WESTWARD| Zoro #: G2177813| Mfr #: 5TFP1

$12.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Features: Nonstick Coating for Cutting
Lock Type: Slide
Overall Length: 7-7/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2177813 Mfr #: 5TFP1
Features: Nonstick Coating for CuttingLock Type: Slide
Overall Length: 7-7/8"Item: Anvil Pruner
Blade Length: 2"Cutting Capacity: 5/8"
Handle Material: PolypropyleneGrip Type: Ergonomic
Blade Material: SteelCountry of Origin (subject to change): Taiwan, Province of China

Description

Anvil Pruner, Blade Length 2 In., Cutting Capacity 5/8 In., Blade Material Steel, Handle Material Polypropylene, Grip Type Ergonomic, Lock Type Slide, Overall Length 7-7/8 In., Features Nonstick Coating for Cutting

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews